LIGHTING CONTACTOR 600VAC 60A NEMA

Item #: 2798631

Cat #: 8903SPH4V02

UPC: 785901708124

to view pricing and more.

Overview

LIGHTING CONTACTOR 600VAC 60A NEMA

8903S lighting contactors are for lighting control applications. 8903S lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. This contactor is designed to switch 60 amperes. This 5 pole device has 5 NO contacts. Supplied with a 110/120VAC 50/60Hz interchangeable operating coil but other coils are available in a wide variety of common voltages up to 600VAC. Contactor is in a NEMA 3R painted sheet steel enclosure, but a variety of other enclosure types are available. A wide variety of accessories are available for Type S lighting contactors. A painted sheet steel NEMA 3R painted sheet steel enclosure is used to protect this lighting contactor.

Also known as: 785901708124, 8903SPH4V02

Specifications

No Specifications Available