FUSETRON DUAL-ELEMENT INDICATING

Item #: 27989

Cat #: FNA-2

UPC: 051712713498

to view pricing and more.
Documents & Guides
Eaton Bussmann series FNA fuse, 250V, 2A, 200 kAIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Silver-plated pin

Overview

Eaton Bussmann series FNA fuse, 250V, 2A, 200 kAIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Silver-plated pin

Bussmann offers an extensive line of Supplemental and Midget Fuses to meet your circuit protection needs. Supporting this offering is an equally broad offering of Compact Fuseholders, blocks, terminal blocks and disconnects.

Also known as: 051712713498, FNA-2

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Volts AC: 125/250
Amps: 2
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Amps: 2
Class: Midget
Length: 1 1/2 in
Volts AC: 125/250
Mounting: Cartridge
Interrupt Rating AC: 10 kA