Opticom Pre-loaded fibre drawer with 24

Item #: 2798934

Cat #: FD1W24AQDSCZ

UPC: 074983490158

to view pricing and more.
Pre-loaded Fibre drawer with 24 SC duplex aqua adapters (zirconia sleeve) for 10Gig OM3/OM4 (50/125µ m) multimode fiber. Dimensions: 1.73"H x 17.5"W x 12.0"D(43.9mm x 444.5mm x 308.2mm)

Overview

Pre-loaded Fibre drawer with 24 SC duplex aqua adapters (zirconia sleeve) for 10Gig OM3/OM4 (50/125µ m) multimode fiber. Dimensions: 1.73"H x 17.5"W x 12.0"D(43.9mm x 444.5mm x 308.2mm)
Also known as: 074983490158, FD1W24AQDSCZ

Specifications

Color: Aqua
Mounting: Rack
Size: 1RMU
Type: Duplex, Multimode, Fiber Drawer
Number of Ports: 12
Connector Type: SC
Color: Aqua
Size: 1RMU
Number of Ports: 12
Mounting: Rack
Type: Duplex, Multimode, Fiber Drawer
Connector Type: SC