PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS

Item #: 2799246

Cat #: 9001K3L1W

UPC: 785901028451

to view pricing and more.

Overview

PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS

This Harmony 9001K, modular illuminated flush white push button is supplied with a full guard. It has a chromium-plated metal bezel and is supplied with a 110V AC transformer. This illuminated push button with transformer and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 785901028451, 9001K3L1W

Specifications

Standards: California Proposition 65
Standards: California Proposition 65