SLIDE DIM SP 700W 120V IV

Item #: 279933

Cat #: CD700-I

UPC: 785007301717

to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole700W 120V, Ivory

Overview

Slide Dimmer, Single Pole700W 120V, Ivory
Also known as: 785007301717, CD700-I

Specifications

Wattage: 700
Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Wattage: 700
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: Ivory