SLIDE EFL SP 2WIRE 5A IV

Item #: 279935

Cat #: CDFB5-I

UPC: 785007301960

to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole2Wire 5A, Ivory

Overview

Slide Dimmer, Electronic Single Pole2Wire 5A, Ivory
Also known as: 785007301960, CDFB5-I

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Color: Ivory
Material: Thermoplastic
Mounting: Wall