NK Copper Patch Cord, Category 6, Black

Item #: 2799437

Cat #: NK6PC1BLY

UPC: 074983289646

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 1 ft., black UTP cable.

Overview

Netkey copper patch cord, category 6, 1 ft., black UTP cable.
Also known as: 074983289646, NK6PC1BLY

Specifications

Length: 1 ft
Color: Black
Length: 1 ft
Color: Black