VARIABLE SPEED DRIVE ALTIVAR PROCESS ATV900 ATV930 160KW 380 TO 480V WITH BRAKING UNIT IP20

Item #: 2799551

Cat #: ATV930C16N4

UPC: 606481490400

to view pricing and more.

Overview

VARIABLE SPEED DRIVE ALTIVAR PROCESS ATV900 ATV930 160KW 380 TO 480V WITH BRAKING UNIT IP20

This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 160kW/250HP for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 132kW/200HP for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 380Vac to 480Vac. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments: oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures.

Also known as: 606481490400, ATV930C16N4

Specifications

No Specifications Available