30W/LED/HID/MB-G3/27K/100-277V

Item #: 2799553

Cat #: S39768

UPC: 045923397684

to view pricing and more.
Documents & Guides
30 Watt LED HID Replacement; 2700K; Medium Base; Adjustable Beam Angle; Type B Ballast Bypass;100-277 Volt

Overview

30 Watt LED HID Replacement; 2700K; Medium Base; Adjustable Beam Angle; Type B Ballast Bypass;100-277 Volt

Satco's S39768 30W, HID replacement LED lamp offers warm white light, optional add on sensor, and an adjustable(120, 150, 260) beam spread. The lamp features built in surge protection with a medium base. Suitable for outdoor pole lamps, this lamp provides superior illumination.

Also known as: 045923397684, S39768

Specifications

Base: Medium Screw (E26)
Wattage: 30
Lumens: 3840
Material: Thermoplastic, Steel, Aluminum
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 3840
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 30
Material: Thermoplastic, Steel, Aluminum
Volts AC: 100 - 277
Light Technology: LED