Miniature Circuit Breaker, 2P, 5A

Item #: 2799636

Cat #: SU202MR-K5

UPC:

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 5 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 5 Amp, 10kA, UL 489, Ring Cable Lug
Also known as: SU202MR-K5

Specifications

Poles: 2
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 5
Mounting: DIN Rail
Interrupt Rating AC: 10 kA