
to view pricing and more.
14X12 CLEAR COVER ENCLOSURE
Overview
14X12 CLEAR COVER ENCLOSURE
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339993513, AMP1426CCLF
Specifications
| Material: | Polycarbonate |
| Size: | 14 x 12 x 6 in |
| Width: | 12 in |
| Depth: | 6 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Height: | 14 in |
| Mounting: | Wall |
| Material: | Polycarbonate |
| Width: | 12 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Height: | 14 in |
| Size: | 14 x 12 x 6 in |
| Depth: | 6 in |
| Color: | Gray |
| Mounting: | Wall |