Distribution Block, 335A, 600V AC/DC, 3P, Aluminum, 1 In/8 Out

Item #: 280
Cat #: 1492-PD3183
UPC: 662072314142
Sign In or Register to view pricing and more.
Documents & Guides
Distribution Block, 335 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 6 - 400 MCM, 8 Load Side Openings, 14 - 2 AWG

Overview

Distribution Block, 335 Amp, 600 Volt AC/DC, 3 Pole, Aluminum, 1 Line Side Opening, 6 - 400 MCM, 8 Load Side Openings, 14 - 2 AWG
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PD are open construction distribution blocks, ideal for distributing power to multiple loads. And feed-through and splicer blocks allow easy field wiring. Catalog item 1492-PD3183 from Rockwell Automation® is a three-pole power distribution block. It has one opening line side and eight openings load side. And it is 310 A to 380 A. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072314142, 1492-PD3183

Specifications

Family / Style: 1492
Volts DC: 600
Color: Black
Amps: 335
Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 14 - 2, 6 - 400
Family / Style: 1492
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 2, 6 - 400
Volts DC: 600
Amps: 335
Material: Aluminum

Customer Reviews

No reviews for this product
(0)