Fuse Adapter Kit, Safety Switch, 600A, Heavy Duty, J Fuses, Series E1-E2

Item #: 280081

Cat #: H600J

UPC: 785901652861

to view pricing and more.
Fuse Adapter Kit, Safety Switch, 600 Amp, Heavy Duty, J Fuses, Series E1-E2

Overview

Fuse Adapter Kit, Safety Switch, 600 Amp, Heavy Duty, J Fuses, Series E1-E2

General Duty Safety Switch are designed for commercial, institutional, industrial & manufacturing facilities. Electrical interlocks for Series F,100–200A, general duty safety switches, are available in kit form for field installation. Each kit contains instructions for proper field mounting. A pivot arm operates from switch mechanism, breaking the control circuit before the main switch blades break. Switches with electrical interlocks installed are UL Listed. For factory-installed electrical interlocks add EI (for one contact) or EI2 (for two contacts) suffix to catalog number. This fuse rejection kit fuse type J are for heavy duty safety switch with a rated current of 600A. This rejection kit has a UL listed & CSA certification . This rejection kit has a UL listed & CSA certification.

Also known as: 785901652861, H600J

Specifications

Amps: 600
Mounting: Device
Class: J
Volts AC: 240, 600
Standards: California Proposition 65
Amps: 600
Class: J
Standards: California Proposition 65
Mounting: Device
Volts AC: 240, 600