MODICON MC80 CONTROLLER 8 DI 12 DO 4 AI

Item #: 2801313

Cat #: BMKC8020301

UPC: 606485432048

to view pricing and more.

Overview

MODICON MC80 CONTROLLER 8 DI 12 DO 4 AI

This controller is part of the Modicon MC80 range, an offer of powerful and cost-effective all-in-one compact controllers. The controller features 8 discrete inputs, 12 discrete outputs, and 4 analog inputs. It integrates 4 channels for analog inputs in addition to discrete I/O channels. It features a dual Ethernet port with embedded switch to create flexible and scalable architectures without external switches. The MC80 controller has a Modbus Serial link port for easy integration of local instrumentation or a portable HMI. It weighs 1.05kg. This product is certified by CE, CSA No 213 Class I Division 2, UL, IEC, and CSA. The MC80 PLC is compatible with the BMXFTB terminal blocks with 20 or 28 pins Modicon MC80 provides optimized operation, withstanding extreme conditions with high reliability and performance.

Also known as: 606485432048, BMKC8020301

Specifications

No Specifications Available