23 Watt LED HID, ED23.5

Item #: 2802119

Cat #: S13184

UPC: 045923131844

to view pricing and more.
Documents & Guides
LED HID Replacement: Type-B Ballast Bypass; 23-Watt (100W HID Equivalent); ED23.5; 4000K; Medium Base; Clear Finish; 120-277 Range Voltage, 4000 Lumens, 80+ CRI, 320° Beam Spread, Non-Dimmable. Satco S13184, 23W/LED/HID/ED23.5/840/E26/CL.

Overview

LED HID Replacement: Type-B Ballast Bypass; 23-Watt (100W HID Equivalent); ED23.5; 4000K; Medium Base; Clear Finish; 120-277 Range Voltage, 4000 Lumens, 80+ CRI, 320° Beam Spread, Non-Dimmable. Satco S13184, 23W/LED/HID/ED23.5/840/E26/CL.
Also known as: 045923131844, S13184

Specifications

Shape: ED23-1/2 (Elliptical Dimple)
Base: Medium Screw (E26)
Wattage: 23
Color Temperature: 4000 (Cool White)
Lumens: 4000
Color Rendering Index (CRI): 80
Mounting: Universal
Type: LED/HID, LED Retrofit, Ballast Bypass (Type B)
Dimmable: No
Volts AC Range: 120 - 277
Shape: ED23-1/2 (Elliptical Dimple)
Wattage: 23
Lumens: 4000
Mounting: Universal
Dimmable: No
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Type: LED/HID, LED Retrofit, Ballast Bypass (Type B)
Volts AC Range: 120 - 277