150W LED Flood Light

Item #: 2802157

Cat #: 65-620R1

UPC: 045923659669

to view pricing and more.
Documents & Guides
LED Flood Light: 120V - 347V; 150 Watt; 20,250 Lumens; 5000K CCT; Bronze Finish; 1-10V Dimming Only.

Overview

LED Flood Light: 120V - 347V; 150 Watt; 20,250 Lumens; 5000K CCT; Bronze Finish; 1-10V Dimming Only.

Satco's 65-620 150-watt LED Flood light provides illumination and security to the outdoor architectural landscape. This dimmable, aluminum alloy Flood light comes in a bronze Finish, and offers a wide range of mounting options. Durable and versatile, this fixture delivers 50,000 hours of natural white light.

Also known as: 045923659669, 65-620R1

Specifications

Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Wattage: 150
Color Rendering Index (CRI): 80+
Type: LED Fixture
Light Technology: LED
Dimmable: Yes
Lumens: 20250
Volts AC Range: 120 - 347
Material: Die Cast Aluminum
Wattage: 150
Type: LED Fixture
Dimmable: Yes
Volts AC Range: 120 - 347
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Lumens: 20250