25T5/LED/48-CCT/BP/HO/SE-DE

Item #: 2802159

Cat #: S11655

UPC: 045923116551

to view pricing and more.
Documents & Guides
25 Watt 4 Foot T5 LED; CCT Selectable; G5 Base; Type B; Ballast Bypass; Single or Double Ended Wiring; White Finish; 120-277 Volt

Overview

25 Watt 4 Foot T5 LED; CCT Selectable; G5 Base; Type B; Ballast Bypass; Single or Double Ended Wiring; White Finish; 120-277 Volt

The Satco S11565 LED T5 lamp is a durable and functional lighting solution for a variety of applications. Its sleek, white design and shatterproof PET glass construction make it ideal for use in high-traffic areas and damp locations, such as bathrooms and kitchens. The S11565 lamp is also energy-efficient and long-lasting, making it a cost-effective choice for businesses and homeowners alike. The five CCT selections are perfect for general illumination or task lighting. If you are looking for a durable and functional lighting solution, the Satco S11565 LED T5 lamp is a great option.

Also known as: 045923116551, S11655

Specifications

Lumens: 3600, 3000, Selectable
Length: 4 ft, 48 in
Wattage: 9
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Type: Ballast Bypass (Type B)
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Lumens: 3600, 3000, Selectable
Wattage: 9
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Base: 2-Pin (G5)
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277