8G40/WH/LED/E26/930/120V

Item #: 2802166

Cat #: S21260

UPC: 045923205750

to view pricing and more.
Documents & Guides
8 Watt G40 LED; White; Medium Base; 90 CRI; 3000K; 120 Volt

Overview

8 Watt G40 LED; White; Medium Base; 90 CRI; 3000K; 120 Volt

Satco's S21260 8-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205750, S21260

Features & Benefits

  • MOL: 6.54 inches, MOD: 4.88 inches
  • Medium Base
  • White Finish
  • G40 Lamp Shape
  • 3000K Warm White Light

Specifications

No Specifications Available