4' 39W T12 Fluorescent Lamp, 42K

Item #: 2802170

Cat #: S6660

UPC:

to view pricing and more.
Documents & Guides
4 Ft. 39 Watt; T12; Fluorescent; 4200K Cool White; 62 CRI; Single Pin Base

Overview

4 Ft. 39 Watt; T12; Fluorescent; 4200K Cool White; 62 CRI; Single Pin Base
Also known as: S6660

Specifications

Lumens: 2875
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Wattage: 39
Length: 4 ft, 48 in
Shape: T12 (Tubular)
Light Technology: Fluorescent
Dimmable: No
Base: 1-Pin (Fa8)
Lumens: 2875
Color Rendering Index (CRI): 62
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4200 (Cool White)
Wattage: 39
Shape: T12 (Tubular)
Dimmable: No