12 AWG XHHW Stranded Copper, Yellow, 1000'

Item #: 280287

Cat #: XHHW12STR7YEL1000RL

UPC: 980100639389

to view pricing and more.
12 AWG, XHHW-2, Stranded Copper, 600V, Yellow, 1000 Foot Reel.

Overview

12 AWG, XHHW-2, Stranded Copper, 600V, Yellow, 1000 Foot Reel.

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100639389, XHHW12STR7YEL1000RL

Specifications

Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Stranding: Stranded