Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount

Item #: 280292

Cat #: C320KB8

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side MountSide Mounted Base Auxiliary Contact Block. 1 N.O. & 1 N.C. Used with NEMA Size 4-5, IEC Size P-S, Use 234491

Overview

Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side MountSide Mounted Base Auxiliary Contact Block. 1 N.O. & 1 N.C. Used with NEMA Size 4-5, IEC Size P-S, Use 234491
Also known as: C320KB8

Specifications

Family / Style: Freedom
Mounting: Side
Type: Auxiliary Contact
Family / Style: Freedom
Type: Auxiliary Contact
Mounting: Side