15A Commercial Grade Decora Receptacle, 5-15R, White

Item #: 2803434

Cat #: 16252-LW

UPC: 078477300497

to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Grounding, Pigtail Leads 6 Inch Wired, Steel Strap - White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Grounding, Pigtail Leads 6 Inch Wired, Steel Strap - White

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477300497, 16252-LW

Specifications

Type: Grounding, Commercial Grade, Decorator
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Grounding, Commercial Grade, Decorator
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White