IP54 4 IN FF 115V 7035

Item #: 280377

Cat #: SF0416414

UPC: 783510199944

to view pricing and more.
IP54 4 IN FF 115V 7035IP54 4" Filter Fan 115V 7035, Bulletin MCLF (Filter Fans), Size/Dims: 4.13x4.13x2.17

Overview

IP54 4 IN FF 115V 7035IP54 4" Filter Fan 115V 7035, Bulletin MCLF (Filter Fans), Size/Dims: 4.13x4.13x2.17
Also known as: 783510199944, SF0416414

Specifications

IP/NEMA Rating: IP54
Height: 4.130 in
Material: Plastic
Diameter: 4 in
Width: 4.130 in
Depth: 2.170 in
IP/NEMA Rating: IP54
Material: Plastic
Width: 4.130 in
Height: 4.130 in
Diameter: 4 in
Depth: 2.170 in