MOLDED CASE CIRCUIT

Item #: 280429

Cat #: HLA36040

UPC: 785901507338

to view pricing and more.

Overview

SQD HLA36040 MOLDED CASE CIRCUIT
Also known as: 785901507338, HLA36040

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 40
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 50 kA