DOUBLE DRIVE 27 APK ACCSSORY KIT/W SIL3 PLE

Item #: 2804437

Cat #: LXM62DD27D21000

UPC: 606485317758

to view pricing and more.

Overview

DOUBLE DRIVE 27 APK ACCSSORY KIT/W SIL3 PLE

This product is part of the Lexium 62 & Motors range, an offer of servo drives. The double drive features SERCOS III physical interface. It offers 2 digital/2 touch probe inputs and 2 digital outputs. It is a double drive with a rated supply voltage of 24VDC, a continuous output current of 5A at 4kHz and a continuous power of 4.3kW. It is furnished with connectors for electrical connection. It is an IP20 rated product. It weighs 3kg. It is suitable for general machine control, packaging machine automation and material handling applications. This product is certified by CE, CSA, EAC, TUV and UL. It meets EN 62061, EN 61800-5-1, EN 61800-3, CSA C22.2 No 14, IEC 61508, UL 508C and EN/ISO 13849-1 standards. This product is compatible with servo motor SH3 (100mm, 3 motor stacks), servo motor SH3 (100mm, 4 motor stacks) and servo motor SH3 (140mm, 1 motor stack). It includes accessory kit. Lexium 62 multi-axis servo systems can be controlled with all PacDrive 3 LMC motion controllers of the Pro/Pro2 and Eco series via SERCOS communication. Multi axis servo drives and servo motors from 0.95kW to 24kW for PacDrive based automation solutions.

Also known as: 606485317758, LXM62DD27D21000

Specifications

No Specifications Available