Enclosure, Type 4x, Screw Cover, 6.30" x 4.72" x 3.54"

Item #: 280461

Cat #: Q16129PCEMC

UPC: 783510465797

to view pricing and more.
Enclosure, Type 4x, Screw Cover, Size/Dims: 6.30 x 4.72 x 3.54 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Screw Cover, Size/Dims: 6.30 x 4.72 x 3.54 Inch, Polycarbonate

QLine D polycarbonate EMC enclosures have contoured bodies and flush cover screws for an attractive, contemporary appearance while also providing EMC protection in corrosive environments.

Also known as: 783510465797, Q16129PCEMC

Features & Benefits

  • Body is impact-resistant polycarbonate
  • EMC conductive coating in base and cover
  • Gasket of silver/silicone
  • Mounting holes molded directly under cover screws
  • Cross-point captivated cover screws are stainless steel
  • Mounting tracks along body side walls and bosses on cover for PC card installation
  • Cover screws protected by removable caps that are both aesthetic and provide tamper resistance
  • Molded internal pads for mounting optional panels, rails and other components
  • Screws provided for mounting optional panel

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Height: 6.300 in
Width: 4.720 in
Depth: 3.540 in
Finish: Smooth Matte
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Width: 4.720 in
Finish: Smooth Matte
Color: Light Gray
Height: 6.300 in
Depth: 3.540 in