LED Bollard, Field Adjustable, Selectable 13/10/6W, 3000/4000/5000K, 277V, Die Cast Aluminum

Item #: 2804747

Cat #: BLEDS

UPC:

to view pricing and more.
LED Bollard, Field Adjustable, Selectable 13/10/6 Watts, Selectable 3000/4000/5000K Color Temperature, 277 Volt, 42 x 5 x 10-1/2 Inch, Die Cast Aluminum Housing With Acrylic Lens and Polycarbonate Reflector

Overview

LED Bollard, Field Adjustable, Selectable 13/10/6 Watts, Selectable 3000/4000/5000K Color Temperature, 277 Volt, 42 x 5 x 10-1/2 Inch, Die Cast Aluminum Housing With Acrylic Lens and Polycarbonate Reflector

BLED Field-Adjustable Bollards are versatile outdoor lighting solutions designed for pathway and landscape applications, featuring selectable wattages of 13W, 10W, or 6W and selectable color temperatures of 3000K, 4000K, or 5000K. Built with durable aluminum housing, wet-location rating, integrated photocell option, and 0-10V dimming, they deliver long-lasting performance, energy efficiency, and installation flexibility in a sleek bollard design.

Also known as: BLEDS

Features & Benefits

  • Long-life, high-efficacy, surface-mount LEDs
  • Integrated j-box and an optional wall plate included.
  • 100,000-Hour LED lifespan based on IESlm-80 results and TM-21 calculations
  • Allows for conformance to the IDA's fully shielding requirement, emitting no light above 90 degrees.
  • 7-step MacAdam Ellipse binning to achieve consistent fixture-to-fixture color

Specifications

Material: Acrylic, Die Cast Aluminum, Polycarbonate
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Wattage: 10, 13, 6
Height: 42 in
Volts AC: 277
Width: 5 in
Depth: 10.500 in
Material: Acrylic, Die Cast Aluminum, Polycarbonate
Wattage: 10, 13, 6
Volts AC: 277
Depth: 10.500 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Height: 42 in
Width: 5 in