IEC CONTACTOR TESYS D GREEN NONREVERSING 80A 60HP AT 480VAC 3 PHASE 3 POLE 3 NO 100/250VAC/VDC COIL

Item #: 2804921

Cat #: LC1D80AKUE

UPC: 606481312344

to view pricing and more.

Overview

IEC CONTACTOR TESYS D GREEN NONREVERSING 80A 60HP AT 480VAC 3 PHASE 3 POLE 3 NO 100/250VAC/VDC COIL OPEN STYLE

TeSys Deca contactor, 3 poles (3NO), for motor control applications up to 80A/690V AC-3 (37kW@400V). They can be used to create motor starters for almost any type of application. It provides a low consumption 100-250V AC/DC coil with electronic control, 1NO+1NC built-in auxiliary contacts (NC mirror certified), connection by ring-lugs screw terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (55mm width), DIN-rail mounting or screw fixing. Contactor is rated for 25HP at 200 to 208VAC, 30HP at 240VAC, 40HP at 480VAC and 60HP at 600VAC three phase. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine). Equipped with an electronic coil, wide band voltage 100-250V, AC/DC compatible, low consumption. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 4.80 inches tall, 2.17 inches wide and 4.72 inches deep. It weighs 1.90 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards.

Also known as: 606481312344, LC1D80AKUE

Specifications

No Specifications Available