Transformer, Dry Type, 1.5KVA, 1P, 240/480 Primary, 120/240 Secondary, Encapsulated

Item #: 2804945

Cat #: T1105K0190C

UPC: 047503073872

to view pricing and more.
Documents & Guides
1.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Dry Type Transformer, Epoxy Encapsulated

Overview

1.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Dry Type Transformer, Epoxy Encapsulated

Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out. Each model line offers a number of additional features.

Also known as: 047503073872, T1105K0190C

Specifications

Volt Amps: 1.500kVA
Type: Dry Type Transformer
Primary Voltage: 240/480
Secondary Voltage: 120/240
Volt Amps: 1.500kVA
Primary Voltage: 240/480
Type: Dry Type Transformer
Secondary Voltage: 120/240