MOTOR CIRCUIT PROTECTOR 480V 600A

Item #: 2805345

Cat #: PLL34060M68

UPC: 785901982654

to view pricing and more.

Overview

MOTOR CIRCUIT PROTECTOR 480V 600A

Providing unparalleled performance and control, the P-frame motor circuit protectors features the exclusive Micrologic electronic trip units, which allow for a range of sophisticated applications for metering and monitoring. In addition, trip units can be interchanged in the field to allow for maximum flexibility. The compact size and small footprint of the P-frame motor circuit protector permits high density installations in I-Line panelboards and switchboards. These circuit protectors are available in 100% rated construction for all unit-mount circuit breakers and up to 800A in I-Line circuit breakers to meet a broad range of commercial and industrial application needs. The P-frame circuit protectors with K interrupting rating are recommended for applications having high inrush and/or non-linear loads such as large motors, transformers, motors with soft starts, etc. Most field-installable accessories are common to all frame sizes for easier stocking and installation. Selection of four interchangeable Micrologic trip units available, with Powerlogic power metering and monitoring capabilities available in advanced trip units. This PowerPacT P, circuit protector has a rated current of 600A and a rated operational voltage of 480VAC with a breaking capacity of 100 kA at 480VAC. This unit mounted breaker is a 3-pole and has a continuous current rating of 80%. This breaker has an electronic trip unit technology and a ET 1.0l trip unit. This product comes with an 18 month warranty.

Also known as: 785901982654, PLL34060M68

Specifications

No Specifications Available