FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 15A B CURVE

Item #: 2805407

Cat #: FAZ-B15/3

UPC:

to view pricing and more.
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 15A B CURVE

Overview

FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 15A B CURVE
Also known as: FAZ-B15/3

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 15
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve B