Grounding Screw, Slotted 10-32 X 3/8"

Item #: 2805527

Cat #: 1106GGS

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Ground Screw, Leader Point Hex/Slotted Head. Size: 10/32 x 3/8".

Overview

Ground Screw, Leader Point Hex/Slotted Head. Size: 10/32 x 3/8".
Also known as: 1106GGS

Features & Benefits

  • Green dye finish
  • 3/8 in. Screw length
  • Slotted head
  • Suitable for 10-32 threaded hole

Specifications

Drive: Hex, Phillips
Screw Head: Flanged Hex
Color: Green
Size: # 10
Length: 3/8 in
Material: Steel
Drive: Hex, Phillips
Color: Green
Length: 3/8 in
Screw Head: Flanged Hex
Size: # 10
Material: Steel