Grounding Pigtail, 12 AWG, 6" Long

Item #: 2805532

Cat #: 12PIG

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Insulated Pigtail, 12 AWG Solid Copper Lead stripped 1", Length: 6". Includes: GSH Ground Screw. Package of 1000

Overview

Insulated Pigtail, 12 AWG Solid Copper Lead stripped 1", Length: 6". Includes: GSH Ground Screw. Package of 1000
Also known as: 12PIG

Features & Benefits

  • RACO® 6" and 8" ground pigtails feature 4-way slotted, phillips, hex-head) combo 10-32 captive screws
  • #12 solid insulated copper wire
  • Captive four-way combo head ground screw
  • 6 in. wire length
  • Suitable for 10-32 threaded hole

Specifications

Size: 6
Color: Green
Length: 6 in
Material: Copper
Allowable Gauge Range: 12
Size: 6
Length: 6 in
Allowable Gauge Range: 12
Color: Green
Material: Copper