4” Ultra-Slim Regressed Led Downlight, Matte White

Item #: 2805605

Cat #: HLBC4069FSD2W1EMW

UPC: 080083263059

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Ultra-Slim Regressed Led Downlight, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K, 5000K, Dimmable, Matte White

Overview

4 Inch Ultra-Slim Regressed Led Downlight, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K, 5000K, Dimmable, Matte White
Also known as: 080083263059, HLBC4069FSD2W1EMW

Specifications

Lumens: 600
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 600
Color: Matte White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes