Solar Module, 595W, 144 Cell

Item #: 2806507

Cat #: HIN-T595NI

UPC:

to view pricing and more.
Documents & Guides
Solar Module, 595 Watt, N-Type TOPcon 144 Monocrystaline Half-Cut Bifacial Cell, 1500 Volt DC, 89.680 x 44.600 x 1.180 Inch, Anodized Aluminum Frame

Overview

Solar Module, 595 Watt, N-Type TOPcon 144 Monocrystaline Half-Cut Bifacial Cell, 1500 Volt DC, 89.680 x 44.600 x 1.180 Inch, Anodized Aluminum Frame

HD Hyundai’s HiC-T580NI, HiC-T585NI, HiC-T590NI, and HiC-T595NI NI Series modules are premium N-Type TOPCon bifacial solar panels engineered for high-performance commercial and utility-scale projects. With power classes from 580 W to 595 W and module efficiency reaching 23.0%, the NI Series helps maximize energy density and reduce balance-of-system costs.

Also known as: HIN-T595NI

Specifications

Material: Anodized Aluminum
Number of Cells: 144
Wattage: 595
Material: Anodized Aluminum
Wattage: 595
Number of Cells: 144