
60X36X12 ENCLOSURE 3 POINT LATCH CVR
Item #: 2806861
Cat #: AM603612L3PT
UPC: 085339994862
to view pricing and more.
60X36X12 ENCLOSURE 3 POINT LATCH CVR
Overview
60X36X12 ENCLOSURE 3 POINT LATCH CVR
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus molded-in mounting flanges and a spring loaded gasket system.
Also known as: 085339994862, AM603612L3PT
Specifications
| Height: | 60 in |
| Size: | 60 x 36 x 12 in |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Width: | 36 in |
| Depth: | 12 in |
| Mounting: | Wall |
| Height: | 60 in |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 4 |
| Material: | Fiberglass |
| Depth: | 12 in |
| Size: | 60 x 36 x 12 in |
| Color: | Gray |
| Width: | 36 in |
| Mounting: | Wall |