1
more

Cable Gland, STE Series, 1-1/2" Diameter, 1.440 - 1.965" Cable Range, Aluminum
Item #: 280711
Cat #: STE150
UPC: 786210930367
to view pricing and more.
Documents & Guides
Cable Gland StarTeck Extreme Series, 1-1/2 Inch Diameter, 1.440 - 1.965 Inch Cable Range, Copper Free Aluminum
Overview
Cable Gland StarTeck Extreme Series, 1-1/2 Inch Diameter, 1.440 - 1.965 Inch Cable Range, Copper Free Aluminum
The original STAR TECK fitting for Teck, MC and ACWU - its innovative design provides quality engineering, easier installation and helps achieve safer, more reliable terminations in challenging industrial environments. The StarTeck Extreme Series offers a broader range per fitting compared to the standard ST Series.
Also known as: 786210930367, STE150
Specifications
| Diameter: | 1 1/2 in |
| Material: | Aluminum |
| Diameter Range: | 1.440 - 1.965 in |
| Diameter: | 1 1/2 in |
| Diameter Range: | 1.440 - 1.965 in |
| Material: | Aluminum |