
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Westmont, Sussex; Fixture Finish: Brushed Nickel Arm, Brushed Nickel Body, Satin White Diffuser; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 2; Fixture Material: Steel Arm, Steel Body, Glass Diffuser; Size: 12 In Width X 8 In Height; Mounting:center Lock-up; Connection: Mounted To Box; Backplate Size: 1-1/4 In Depth X 6-1/8 In Width X 4-1/2 In Height; Outlet Box Down: 2-3/4 In; Diffuser Size: 4-1/2 In Diameter X 4-1/2 In Height; Fitter Diameter: 1-5/8 In; Extends: 7-1/2 In; Wirelength: 6-1/2 In; Lamp Incl
Overview
Sea Gull Lighting; Wall/bath Light; Westmont, Sussex; Fixture Finish: Brushed Nickel Arm, Brushed Nickel Body, Satin White Diffuser; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 2; Fixture Material: Steel Arm, Steel Body, Glass Diffuser; Size: 12 In Width X 8 In Height; Mounting:center Lock-up; Connection: Mounted To Box; Backplate Size: 1-1/4 In Depth X 6-1/8 In Width X 4-1/2 In Height; Outlet Box Down: 2-3/4 In; Diffuser Size: 4-1/2 In Diameter X 4-1/2 In Height; Fitter Diameter: 1-5/8 In; Extends: 7-1/2 In; Wirelength: 6-1/2 In; Lamp Incl
Also known as: 785652440199, 44019-962
Specifications
Wattage: | 100 |
Wattage: | 100 |
Customer Reviews
No reviews for this product
(0)