
4’ LED Architectural Linear Strip with Multiple Selectable CCT
Item #: 2807605
Cat #: 4-OEC4-BLE-MS-LED-6000L-MVOLT-30K/35K/40
UPC:
to view pricing and more.
Documents & Guides
4 Foot LED Architectural Linear Strip with Multiple Selectable CCT 3000/3500/4000/5000K, 45 Watt, 6000 Lumens, 85+ CRI, Surface Pendant Suspended Mount, White Finish
Overview
4 Foot LED Architectural Linear Strip with Multiple Selectable CCT 3000/3500/4000/5000K, 45 Watt, 6000 Lumens, 85+ CRI, Surface Pendant Suspended Mount, White Finish
The compact OEC4-BLE-MS makes it an ideal choice for size-restricted acrchitectural applications. Thanks to the new design of the optical lens integrating module, OEC4-BLE-MS is faster and easier when row mounting during on-site installaion of sensors. Distinct and ideal for educational, healthcare, office, commercial, and retail spaces.
Also known as: 4-OEC4-BLE-MS-LED-6000L-MVOLT-30K/35K/40
Features & Benefits
- The system control is achieved by a Bluetooth mesh network, eliminating the need for routers and gateways.
- Light output is automatically set by the system based on the user’s requirement.
- Light output will automatically change based on the variation of indoor light luminance.
- Illumination mode can be achieved with a push of a button.
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White) |
| Wattage: | 45 |
| Length: | 4 ft |
| Color: | White |
| Lumens: | 6000 |
| Light Technology: | LED |
| Color Rendering Index (CRI): | 85+ |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White) |
| Length: | 4 ft |
| Lumens: | 6000 |
| Color Rendering Index (CRI): | 85+ |
| Wattage: | 45 |
| Color: | White |
| Light Technology: | LED |