6” Remodel IC Housing

Item #: 2807753

Cat #: LD6RIC-AT-DIMTR120-AT

UPC:

to view pricing and more.
Documents & Guides
6 Inch Remodel IC Housing For Use With Triac and Dimming Module 0 -10 Volt, 120 Volt Input, 7-1/4 x 7 x 13 Inch with 6-3/4 Inch Cut-Out, Aluminum Housing

Overview

6 Inch Remodel IC Housing For Use With Triac and Dimming Module 0 -10 Volt, 120 Volt Input, 7-1/4 x 7 x 13 Inch with 6-3/4 Inch Cut-Out, Aluminum Housing

6 Inch IC housing for use with RL600 LED series LED Module trims. Designed for new construction installations and suitable for use in insulation covered or non-insulated covered ceilings. The LD6RIC-AT housing is engineered with a unique ‘EZ-connect’ wiring system, that when used with the RL600 trim, with Energy Star and California Title 24 (compliances pending). The unique EZ-connect system also meets other state and national regulatory mandates. LED Module connects effortlessly to housing, virtually eliminating mis-wiring and potential shock hazards.

Also known as: LD6RIC-AT-DIMTR120-AT

Features & Benefits

  • c-UL-us - listed for Damp location
  • c-UL-us - listed for Direct Contact with Insulation
  • c-UL-us - listed for feed Through Wiring
  • Standard thermal protection device guards against improper installation and misuse of insulation material.

Specifications

Volts AC: 120
Diameter: 6 in
Type: IC Housing
Material: Aluminum
Volts AC: 120
Type: IC Housing
Diameter: 6 in
Material: Aluminum