
4" Economy LED Retrofit Downlight Baffle Trim
Item #: 2807754
Cat #: REL433-700L-DIMTR-120-27K/30K/35K/40K/50
UPC:
to view pricing and more.
Documents & Guides
4 Inch Economy LED Retrofit Downlight Baffle Trim, 700 Lumens, Selectable CCT 27/30/40K, 90+ CRI, TRIAC DIMTR, 50,000 Hour Lifetime, White Baffle, White Flange
Overview
4 Inch Economy LED Retrofit Downlight Baffle Trim, 700 Lumens, Selectable CCT 27/30/40K, 90+ CRI, TRIAC DIMTR, 50,000 Hour Lifetime, White Baffle, White Flange
The REL433 is engineered for new construction, remodel and retrofit applications for 4-inch downlights. Dedicated housings install below-the-ceiling. Provides energy reduction up to 84% over traditional light sources. Ideal for healthcare, hospitality, office, residential, and retail applications.
Also known as: REL433-700L-DIMTR-120-27K/30K/35K/40K/50
Features & Benefits
- Aluminum die-cast body and trim dissipates heat for excellent thermal management. Pre-installed clips on both sides of module provide a secure fit into housing. White baffle trim blends seamlessly into the ceiling
- Deeply regressed baffle produces even, glare-free illumination with a 45° cutoff. High output perfect for high-ceiling applications.
- Five-year carefree warranty for parts and components. (Labor not included.)
- Shipped standard with Edison adapter, allowing for direct installation into existing Elite 4” downlight housings and most other 4” downlight housings. GU24 socket base adapters available on request
- The Elite REL433 series works in Elite housings (LD4IC-AT, LD4RIC-AT) and existing Elite 4” incandescent housings (B4IC-AT, B4RIC-AT). Also suitable for use in most 4” recessed downlight housings
- Powered by high-quality constant-current power LED drivers rated for 50 to 60Hz at 120V input, produce less than 20% THD, and have a power factor between 0.90 and 1.00
- Dimmable down to 10% of fully light output with an approved incandescent dimmer or select Electronic Low Voltage (ELV) dimmers when ordered with the DIMTR-120 option
Specifications
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 4000 (Neutral White) |
| Color: | White |
| Lumens: | 700 |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 4000 (Neutral White) |
| Lumens: | 700 |
| Light Technology: | LED |
| Color: | White |
| Color Rendering Index (CRI): | 90+ |
| Dimmable: | Yes |