4 Inch Round Slim Gimbal Multi CCT LED

Item #: 2807760

Cat #: RL472-1000L-DIMTR-120-27K/30K/35K/40K/50

UPC:

to view pricing and more.
Documents & Guides
4 Inch Round Slim Gimbal LED, Selectable CCT 27/30/35/40/50K, 90+ CRI, Lumens 1000, 30 Degree Beam Angle, Dimmable, Aluminum Die Cast Body and Trim, White

Overview

4 Inch Round Slim Gimbal LED, Selectable CCT 27/30/35/40/50K, 90+ CRI, Lumens 1000, 30 Degree Beam Angle, Dimmable, Aluminum Die Cast Body and Trim, White

4” round multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access fieldadjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.

Also known as: RL472-1000L-DIMTR-120-27K/30K/35K/40K/50

Features & Benefits

  • Can be installed in shallow plenum spaces.
  • May be installed in drywall or suspended ceilings.
  • IC-rated and Air-Tight ready and may be in direct contact with insulation
  • Flicker-free 120V forward-phase Triac dimming down to 5%
  • Ideal where ceiling or top access is unavailable
  • Even illumination achieved with patent-pending optics and edge-lit LED technology
  • Five-year warranty for parts and components. (Labor not included)

Specifications

Color: White
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Angle: 30°
Material: Aluminum Die Cast
Color Temperature: 2700 to 5000 (Warm to Cool White)
Color: White
Light Technology: LED
Angle: 30°
Color Temperature: 2700 to 5000 (Warm to Cool White)
Color Rendering Index (CRI): 90+
Dimmable: Yes
Material: Aluminum Die Cast