6" Commercial LED Retrofit Module with Multi Lumen and CCT

Item #: 2807763

Cat #: RL643-1000L/1500L/2000L-DIM10-MVOLT-27K/

UPC:

to view pricing and more.
Documents & Guides
6 Inch Round Canless LED Retrofit Selectable Lumen 500/700/100/1500/2000, Selectable CCT27/30/35/40/50K, CRI 90+, Dimmable, 90 Degree Beam Angle, White Finish

Overview

6 Inch Round Canless LED Retrofit Selectable Lumen 500/700/100/1500/2000, Selectable CCT27/30/35/40/50K, CRI 90+, Dimmable, 90 Degree Beam Angle, White Finish

6” round multi-CCT LED “Canless Downlight” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 3 lumen output and 5-Color SeleCCTor switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.

Also known as: RL643-1000L/1500L/2000L-DIM10-MVOLT-27K/

Features & Benefits

  • ETL listed
  • Energy Star certified.
  • JA8 and Title 20 compliant.
  • Wet location suitable
  • 5-year warranty for parts and components (labor not included).
  • IC-Rated, air-tight ready, and may be in direct contact with insulation.
  • DIM10 - Flicker-free 1% dimming at 120-347V
  • Fixture can be regularly and safely wiped down to ensure optimal fixture performance.
  • Highly effective, micro-power LEDs allow for excellent and energy efficient performance
  • Multi-lumen and multi-CCT switches located on the back of luminaire

Specifications

Lumens: 1000, 500, 2000, 1500, 700
Color: White
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Angle: 90°
Color Temperature: 2700 to 5000 (Warm to Cool White)
Lumens: 1000, 500, 2000, 1500, 700
Color Rendering Index (CRI): 90+
Dimmable: Yes
Color Temperature: 2700 to 5000 (Warm to Cool White)
Color: White
Light Technology: LED
Angle: 90°