
6” LED Lumen and CCT Selectable Baffle Retrofit Downlight
Item #: 2807765
Cat #: RPL637-800L/1000L/1200L-DIMTR/120-DIM10/
UPC:
to view pricing and more.
Documents & Guides
6 Inch LED Baffle Retrofit Downlight, Selectable CCT 27/30/35/40/50K, Lumens 800/1000/1200, CRI 90, Baffle Trim, Dimmable, 120 - 277 Input Voltage, Aluminum Housing, White
Overview
6 Inch LED Baffle Retrofit Downlight, Selectable CCT 27/30/35/40/50K, Lumens 800/1000/1200, CRI 90, Baffle Trim, Dimmable, 120 - 277 Input Voltage, Aluminum Housing, White
The LED 6’’ round baffle multi-Lumen/CCT “Canless Downlight” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 3-Lumens and 5-Color SeleCCTor switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications
Also known as: RPL637-800L/1000L/1200L-DIMTR/120-DIM10/
Features & Benefits
- Energy Star, ETL and Title 24 Compliance.
- The Elite LED lighting system carries a five-year carefree warranty for parts and components. (Labor not included)
- Working temperature: 0ºF - 104ºF
- PC Lens
- 10%-100% Dimming
- Input Voltage: 120V and 120-277V
Specifications
| Lumens: | 1000, 800, 1200 |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Material: | Aluminum |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 2700 to 5000 (Warm to Cool White) |
| Lumens: | 1000, 800, 1200 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color: | White |
| Material: | Aluminum |
| Dimmable: | Yes |
| Color Temperature: | 2700 to 5000 (Warm to Cool White) |