LED Step Light, Recessed, 1 Gang, Vertical Mount, Black

Item #: 2807767

Cat #: SE-112-BK

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Step Light, Recessed, 1 Gang, 3 x 5 Inch, Surface Vertical Mount, 40 Lumens, CCT 30K, CRI 90+, 120 Volt Input, Dimmable, Black

Overview

LED Step Light, Recessed, 1 Gang, 3 x 5 Inch, Surface Vertical Mount, 40 Lumens, CCT 30K, CRI 90+, 120 Volt Input, Dimmable, Black

This vertical rectangle LED step light features a clean, architectural design that enhances nighttime aesthetics with a soft, romantic glow. Constructed from durable die-cast aluminum with a frosted diffuser, it delivers balanced, low-glare illumination ideal for stairways, patios, decks, balconies, building perimeters, walkways, retaining walls, and low-level landscape accents. Its low-profile, flush-to-wall form installs easily into a standard 2"x4" J-box with no visible hardware. Rated for wet locations, it supports up to 200 parallel connections and offers 0–10% dimming with TRIAC/ELV compatibility.

Also known as: SE-112-BK

Features & Benefits

  • Compatible LUTRON Dimmers
  • 2-year warranty for parts and components
  • ETL listed
  • Wet Location certified
  • IP65 rated
  • ADA Compliant
  • RoHS compliant

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Black
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 90+
Dimmable: Yes