Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 2808207

Cat #: UTP28X6INGR

UPC: 074983994243

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 6in.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 6in.
Also known as: 074983994243, UTP28X6INGR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper