Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 2808208

Cat #: UTP28X6INVL

UPC: 074983994304

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 6in.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 6in.
Also known as: 074983994304, UTP28X6INVL

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet