This product may not be available in all locations.

OEM MTG BASE MLO 240V 125A 3PH 20SP W/NETURAL
Item #: 2808296
Cat #: QON320L125I
UPC: 785901558910
to view pricing and more.
Documents & Guides
OEM MTG BASE MLO 240V 125A 3PH 20SP W/NETURAL
Overview
OEM MTG BASE MLO 240V 125A 3PH 20SP W/NETURAL
The QO Load Center interior features a 125A main lug, 20 spaces, and 10 kA breaking capacity, ensuring reliable protection for residential and industrial electrical systems with versatile installation options.
Also known as: 785901558910, QON320L125I
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |