AC Drive, PowerFlex700S, 480VAC, 3PH, 65A, 50HP/ND, 40HP/HD, IP20/Type 1, No HIM

Item #: 280836

Cat #: 20DD065A0EYNANANE

UPC: 820919284809

to view pricing and more.
AC Drive, PowerFlex700S, 480 Volt AC, 3-Phase, 65 Amps, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, IP20 / NEMA Type 1, With Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control, Expanded Cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, No Embedded Comm

Overview

AC Drive, PowerFlex700S, 480 Volt AC, 3-Phase, 65 Amps, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, IP20 / NEMA Type 1, With Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control, Expanded Cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, No Embedded Comm

The PowerFlex® 700S AC drive with Phase II control offers highperformance drive control, advanced programming features, and builtin diagnostics for handling the most demanding applications. The PowerFlex 700S with a DriveLogix™ controller combines the powerful performance and flexible control of PowerFlex AC drives with the highperformance Logix engine to produce a highly functional, cost-effective drive and control solution.  

Also known as: 820919284809, 20DD065A0EYNANANE

Specifications

Type: AC Drive
Volts AC: 480
Horsepower: 40, 50
Amps: 65
IP/NEMA Rating: NEMA 1, IP20
Type: AC Drive
Horsepower: 40, 50
IP/NEMA Rating: NEMA 1, IP20
Volts AC: 480
Amps: 65