Flex Duct, 4" Dia., 25' long

Item #: 280848

Cat #: DT4C

UPC: 055321160704

to view pricing and more.
Documents & Guides
Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 25 Feet

Overview

Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 25 Feet
Also known as: 055321160704, DT4C

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 1/2 in
Material: PVC
Color: Gray
Angle: 90°